Cole-Parmer Upright Freezer Rack for 25-Place Slide Boxes, 6 x 6 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 25-Place Slide Boxes, 6 x 6 Array

Cole-Parmer | Item: 0440241

Great for storing large quantities of slide boxes

$545.15CAD / Each

$545.15CAD / Each
Product Description

Key Features

  • Get organized for easier retrieval of samples
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)9 3/16
  • Width (in)5 11/16
  • Length (in)22 3/16
  • Height (cm)23.4
  • Width (cm)14.5
  • Length (cm)56.5
  • Capacity6 x 6 Array
Reviews
Q&A