Cole-Parmer Upright Freezer Rack for 25-Place Slide Boxes, 4 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 25-Place Slide Boxes, 4 x 4 Array

Cole-Parmer | Item: 0440229

Great for storing large quantities of slide boxes

$297.62CAD / Each

$297.62CAD / Each
Product Description

Key Features

  • Get organized for easier retrieval of samples
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Width (in)5 11/16
  • Length (in)14 13/16
  • Height (in)6 3/16
  • Width (cm)14.5
  • Height (cm)15.7
  • Length (cm)37.7
  • Capacity4 x 4 Array
Reviews
Q&A