Cole-Parmer Upright Freezer Rack for 100-Place Slide Boxes, 3 x 5 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 100-Place Slide Boxes, 3 x 5 Array

Cole-Parmer | Item: 0440291

Great for storing large quantities of slide boxes

$479.59CAD / Each

$479.59CAD / Each
Product Description

Key Features

  • Get organized for easier retrieval of samples
  • Accommodates slide boxes measuring up to 8 1/4"L x 7"W x 1 7/16"H
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Length (in)21 9/16
  • Width (in)8 3/8
  • Height (in)7 13/16
  • Height (cm)19.8
  • Width (cm)21.3
  • Length (cm)54.8
  • Capacity3 x 5 Array
Reviews
Q&A