Cole-Parmer Upright Freezer Rack for 100-Place Slide Boxes, 2 x 7 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 100-Place Slide Boxes, 2 x 7 Array

Cole-Parmer | Item: 0440296

Great for storing large quantities of slide boxes

$446.44CAD / Each

$446.44CAD / Each
Product Description

Key Features

  • Get organized for easier retrieval of samples
  • Accommodates slide boxes measuring up to 8 1/4"L x 7"W x 1 7/16"H
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)10 7/8
  • Width (in)8 3/8
  • Length (in)14 3/8
  • Height (cm)27.6
  • Length (cm)36.6
  • Width (cm)21.3
  • Capacity2 x 7 Array
Reviews
Q&A