Cole-Parmer Upright Freezer Drawer Rack for Storage Bottles =4 13/16"H; 1 Drawer, area/drawer: 20 5/8" x 4 1/2"

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for Storage Bottles =4 13/16"H; 1 Drawer, area/drawer: 20 5/8" x 4 1/2"

Cole-Parmer | Item: 0440161

Drawers slide out independently for quick access and storage of storage bottles

$238.32CAD / Each

$238.32CAD / Each
Product Description

Key Features

  • Store large quantities of storage bottles in one place
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Length (in)22
  • Height (in)4 15/16
  • Width (in)4 1/2
  • Height (cm)12.6
  • Width (cm)11.4
  • Length (cm)55.9
  • CapacityDrawer area (per drawer): 20 5/8" x 4 1/2"
Reviews
Q&A