Cole-Parmer Upright Freezer Drawer Rack for Standard 3" Boxes, 4 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for Standard 3" Boxes, 4 x 4 Array

Cole-Parmer | Item: 0439938

Drawers slide out independently for easy access to the boxes

$458.96CAD / Each

$458.96CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Drawer Rack for Standard 3" Boxes, 4 x 4 Array
Cole-Parmer Upright Freezer Drawer Rack for Standard 3" Boxes, 4 x 4 Array
0439938

$458.96CAD / Each
+ =
Total Price 466.33 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use with standard 3" cardboard, plastic, or metal boxes
  • Designed to fit all major brands of ultralow upright freezers
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer and then sliding the boxes out from either side of the rack.

Specifications
  • Length (in)22
  • Height (in)13 7/16
  • Width (in)5 1/2
  • Width (cm)14
  • Height (cm)34.1
  • Length (cm)55.9
  • Capacity4 x 4 Array
Reviews
Q&A