Cole-Parmer Upright Freezer Drawer Rack for Large 3.75" High Boxes, 4 x 3 Array

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for Large 3.75" High Boxes, 4 x 3 Array

Cole-Parmer | Item: 0440468

Drawers slide out independently for easy access to the boxes

$502.43CAD / Each

$502.43CAD / Each
Product Description

Key Features

  • Use with large (3-3/4" x 5-13/16" x 5-13/16") boxes
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer and then sliding the boxes out from either side of the rack.

Specifications
  • Width (in)6
  • Length (in)24
  • Height (in)12 1/2
  • Length (cm)60.5
  • Height (cm)31.8
  • Width (cm)15.5
  • Capacity4 x 3 Array
Reviews
Q&A