Cole-Parmer Upright Freezer Drawer Rack for 96 Deep-Well Plates or 1 3/4" Max H Boxes, 7 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for 96 Deep-Well Plates or 1 3/4" Max H Boxes, 7 x 4 Array

Cole-Parmer | Item: 0440083

Drawers provide quick storage and retrieval of plates and microtube boxes

$681.44CAD / Each

$681.44CAD / Each
Product Description

Key Features

  • Easily access fewer microtiter plates and boxes at a time, protecting other samples in the rack from warming up
  • Durable corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

Specifications
  • Width (in)5 7/16
  • Height (in)8 1/8
  • Length (in)25
  • Width (cm)13.8
  • Height (cm)20.5
  • Length (cm)63.5
  • Capacity7 x 4 Array
Reviews
Q&A