Cole-Parmer Upright Freezer Drawer Rack for 96/384-Well Plates, 96-Well Boxes, or Boxes w/ 2 1/8" Max H, 6 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for 96/384-Well Plates, 96-Well Boxes, or Boxes w/ 2 1/8" Max H, 6 x 4 Array

Cole-Parmer | Item: 0440033

Drawer racks allow easy access to microtiter plates and microtube boxes

$573.89CAD / Each

$573.89CAD / Each
Product Description

Key Features

  • Quickly store and retrieve plates and boxes without taking out the whole rack
  • Accommodates microtube boxes with 2-1/8" max height
  • Durable corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

Specifications
  • Width (in)5 7/16
  • Length (in)21 1/2
  • Height (in)9 11/16
  • Width (cm)13.8
  • Length (cm)54.7
  • Height (cm)24.7
  • Capacity(72 w/lids or 96 w/o lids) 96/384-well microtiter plates or (24) boxes w/2 1/8" max height
Reviews
Q&A