Cole-Parmer Upright Freezer Drawer Rack for 25-Place Slide Boxes, 4 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for 25-Place Slide Boxes, 4 x 4 Array

Cole-Parmer | Item: 0440254

Drawers slide out independently for quick access and storage of boxes

$455.28CAD / Each

$455.28CAD / Each
Product Description

Key Features

  • Accommodates slide boxes measuring up to 5 1/2"L x 3 5/8"W x 1 7/16"H
  • Built-in label holder lets you conveniently identify each drawer content
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

Specifications
  • Length (in)15
  • Width (in)6
  • Height (in)6 7/8
  • Height (cm)17.5
  • Length (cm)38.1
  • Width (cm)15.2
  • Capacity4 x 4 Array
Reviews
Q&A