Cole-Parmer Upright Freezer Bin Rack with Lid, Medium, 21.81" x 4.8" x 5.43" (L x H x W)

Representative image only.

Cole-Parmer Upright Freezer Bin Rack with Lid, Medium, 21.81" x 4.8" x 5.43" (L x H x W)

Cole-Parmer | Item: 0439772

Drawers slide out independently for quick access to miscellaneous lab items

$168.70CAD / Each

$168.70CAD / Each
Product Description

Key Features

  • Open format works well with -20°C freezers or larger walk-in freezers

More About this Item

Available in a wide variety of sizes, the PolarSafe® stainless steel bin storage racks are designed to store miscellaneous items such as bottles, tubes, vials, bags or boxes that will not fit in a standard storage rack. The racks feature wire mesh sides for easy viewing of contents and dual handles for carrying. They are available in fixed or drawer rack styles which are fully framed.

Specifications
  • Width (in)5 7/16
  • Length (in)21 13/16
  • Height (in)4 13/16
  • Height (cm)12.2
  • Length (cm)55.4
  • Width (cm)13.8
  • DescriptionUpright Freezer Bin Rack with Lid, Medium, 21.81" x 4.8" x 5.43" (L x H x W)
Reviews
Q&A