Cole-Parmer Universal Stirrer Mounting Bracket, Aluminum, 0 to 0.78" Dia Rods

Representative image only.

Cole-Parmer Universal Stirrer Mounting Bracket, Aluminum, 0 to 0.78" Dia Rods

Cole-Parmer | Item: 0804140

Connect rods and / or clamps to your frame or build a custom lab frame

$68.37CAD / Each

$68.37CAD / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • 1 year warranty

More About this Item

Used for mounting most stirrers and other devices to lab-frames or clamp stands, includes aluminum mounting bracket with attachment screws(maximum load is 5 lb).

1 Year Warranty
Specifications
  • Clamp MaterialAluminum
  • Clamp TypeEquipment, Mounting Bracket
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.78
  • Accepts Rod Diameter (in)0.75
  • Length (in)1.4
  • DescriptionUniversal StIRrer Mounting Bracket, Aluminum, 0 to 0.78" Dia Rod s
  • Warranty1 year
Reviews
Q&A