Cole-Parmer Uncontrolled Heating Mantle, 50 mL Capacity; 115 VAC

Representative image only.

Cole-Parmer Uncontrolled Heating Mantle, 50 mL Capacity; 115 VAC

Cole-Parmer | Item: 3600300

Flexible heating element for efficient heat transfer and fast boiling times

$662.29CAD / Each

$662.29CAD / Each
Product Description

Includes

Power cord with US plug.

Key Features

  • Requires a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round-bottom flasks
  • Maximum element temperature of 842°F (450°C)
  • 50 mL flask capacity
  • 115 VAC operation
  • 1 year warranty

More About this Item

These simple-to-use, low-cost heating mantles quickly heat up to 842°F (450°C). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Note: A controller is required to operate the heating mantle—order separately.

1 Year Warranty
Specifications
  • Funnel Dia (in)2.05
  • Max Flask Size (mL)50
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)75
  • Height (in)5.91
  • Outside Diameter (OD) (in)6.89
  • DescriptionUncontrolled Heating Mantle, 50 mL Capacity; 115 VAC
  • Warranty1 Year
Reviews
Q&A