Cole-Parmer Ultrasonic Eight-Element Probe; 1/8" Dia

Representative image only.

Cole-Parmer Ultrasonic Eight-Element Probe; 1/8" Dia

Cole-Parmer | Item: 0471232

Maximize productivity by processing numerous samples simultaneously

$3,366.70CAD / Each

$3,366.70CAD / Each
Product Description

Key Features

  • Probes process from 250 μL to 10 mL sample volume
  • Energy delivered to each tip is uniform with 2% variation
  • 3 year warranty

More About this Item

The multi-element probes screw into the converter in place of the 1⁄2" (13 mm) probe. The energy delivered to each tip is uniform with 2% variation. The spacing between the tips is 2 2⁄32" (18 mm). Coupler and stepped microtips measure 10 1⁄4" (260 mm) long. Probes process from 250 μL to 10 mL sample volume and consist of aluminum coupling and 4-, 8-, or 24-element probes.

3 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Max Sample Size (mL)10
  • DescriptionUltrasonic Eight-Element Probe; 1/8" Dia
  • Warranty3 year
Reviews
Q&A