Cole-Parmer Ultra Flex Support with Lab Frame Connector, 18" Arm Length

Representative image only.

Cole-Parmer Ultra Flex Support with Lab Frame Connector, 18" Arm Length

Cole-Parmer | Item: 0802906

Ultra Flex support system offer the ultimate in flexibility for laboratory use

$534.10CAD / Each

$534.10CAD / Each
Product Description

Key Features

  • Flexible arms are extremely versatile and can be placed in virtually any position or angle
  • Designed to fit easily on benchtops or in fume hoods
  • Ultra Flex Support with Lab Frame connector securely attaches to support rods or frames
  • 2 year warranty

More About this Item

Each Ultra Flex support system includes three interchangeable clamp heads: two-prong clamp head that opens to 2.6" ( 6.6 cm) dia, three-prong clamp head that opens to 2.3" (5.8 cm) dia, spring clamp head that opens to 0.5" (1.3 cm) dia and utility wrench.

Ultra Flex Support System with Lab-Frame Connector
Lab-frame system includes flex arm, interchangeable clamp heads and rod connector. Designed to securely attach to support stands, lab-frames, or any support rod up to 0.75” (19 mm) in diameter.

Two year warranty
Specifications
  • Clamp MaterialNickel-plated Zinc
  • Rod MaterialNickel-plated Zinc
  • Clamp TypeEquipment, Two- or Three-Prong
  • Max Grip Range (InchShort)2.6
  • Accepts Rod Diameter (in)0.75
  • Length (in)18
  • DescriptionUltra Flex Support with Lab Frame Connector, 18" Arm Length
Reviews
Q&A