Cole-Parmer Ultra Flex Support with Base Plate, 12" Arm Length

Representative image only.

Cole-Parmer Ultra Flex Support with Base Plate, 12" Arm Length

Cole-Parmer | Item: 0802900

Ultra Flex support system offer the ultimate in flexibility for laboratory use

$580.52CAD / Each

$580.52CAD / Each
Product Description

Key Features

  • Flexible arms are extremely versatile and can be placed in virtually any position or angle
  • Designed to fit easily on benchtops or in fume hoods
  • Utra Flex Support with Base Plate features a sturdy, 5" x 5" chemical-resistant steel base plate.
  • 2 year warranty

More About this Item

Each Ultra Flex support system includes three interchangeable clamp heads: two-prong clamp head that opens to 2.6" ( 6.6 cm) dia, three-prong clamp head that opens to 2.3" (5.8 cm) dia, spring clamp head that opens to 0.5" (1.3 cm) dia and utility wrench.

Ultra Flex Support System with base plate
Base plate system includes flex arm, interchangeable clamp heads and base plate. Designed to fit easily on bench tops or in fume hoods with a stable 5 x 5” (12.7 x 12.7 cm) chemical resistant black finish steel base plate.

Two year warranty
Specifications
  • Clamp MaterialNickel-plated Zinc
  • Rod MaterialNickel-plated Zinc
  • Base MaterialSteel
  • Clamp Type Includes a 2-Prong Clamp Head, 3-Prong Clamp Head, Spring Clamp Head
  • Max Grip Range (InchShort)2.6
  • Width (in)5
  • Length (in)12
  • Depth (in)5
  • DescriptionUltra Flex Support with Base Plate, 12" Arm Length
Reviews
Q&A