Cole-Parmer Triple shelf benchtop workstation 24, White

Representative image only.

Cole-Parmer Triple shelf benchtop workstation 24, White

Cole-Parmer | Item: 6352530

$363.93CAD / Each

$363.93CAD / Each
Product Description

Key Features

  • Take advantage of available vertical lab space
  • White PVC shelves are spaced 7'' apart for easy access
  • Safety lip holds objects on shelves
  • Smooth surfaces won't scratch delicate glassware
  • 1 year warranty
1 Year Warranty
Specifications
  • Number Of Compartments3
  • ColorWhite
  • Exterior Width (in)24
  • Exterior Height (in)16
  • Exterior Depth (in)6
  • Exterior Width (cm)60.96
  • Exterior Height (cm)40.64
  • Exterior Depth (cm)15.24
  • DescriptionTriple shelf benchtop workstation 24, White
  • Warranty1 year
Reviews
Q&A