Cole-Parmer Transportable Dewar Flask, 1 L

Representative image only.

Cole-Parmer Transportable Dewar Flask, 1 L

Cole-Parmer | Item: 0377210

Fasten lid with clips to use as a transportable vessel

$966.54CAD / Each

$966.54CAD / Each

Buy It Together

Current Item

Cole-Parmer Transportable Dewar flask, 1 L
Cole-Parmer Transportable Dewar flask, 1 L
0377210

$966.54CAD / Each
+
Stainless Steel Dewar, 500 mL
0377401

$1,169.87CAD / Each
=
Total Price 2136.41 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Insulated lid, clips, and aluminium handle.

Key Features

  • Robust design
  • Dewar flask meets DIN EN ISO 16496
  • 1.2 evaporation rate LN2 (L/day)
  • 6 month warranty

More About this Item

These silvered and evacuated Dewars feature a rugged outer casing made of galvanized steel plate with a baked enamel finish. An insulated synthetic lid seals the vessel and locks for transport with two spring clips. A detachable bail-type aluminium handle makes transportation easy. The Dewar flask is made of borosilicate glass 3.3 ISO 3585. Ideal for cooling small samples.

Note: For dry ice and liquid nitrogen storage, drill a 2-mm hole in the lid.

6 Month Warranty
Specifications
  • Volume (Liters)1
  • Inside Diameter (ID) (in)4
  • Inside Diameter (ID) (cm)10
  • Outside Diameter (OD) (in)6 1/4
  • Outside Diameter (OD) (cm)15.9
  • Static Holding Time LN2 (Hours)18
  • Evaporation (Liters/day)1.2
  • Height (in)8 23/64
  • Depth (in)7 1/2
  • Height (cm)21.5
  • Depth (cm)19.1
  • MaterialBorosilicate Glass
  • DescriptionTransportable Dewar flask, 1 L
  • Warranty6 month
Reviews
Q&A