Cole-Parmer Transport Tubes, 5 mL, 16 x 60 mm, Sterile, Screw-Cap, PP; 1000/CS

Representative image only.

Cole-Parmer Transport Tubes, 5 mL, 16 x 60 mm, Sterile, Screw-Cap, PP; 1000/CS

Cole-Parmer | Item: 1400312

Store, transport, or freeze samples in transport tubes

$287.31CAD / Case of 1000

$287.31CAD / Case of 1000
Product Description

Includes

Screw-on caps.

Key Features

  • Made of high-grade polypropylene (PP)
  • White marking area makes it easy to label tubes
  • Easy-to-read white graduation markings
  • Sterile, RNase-free, DNase-free, and pyrogen-free
  • 5 mL capacity
  • 16 mm dia x 60 mm L

More About this Item

These flat-bottom, self-standing tubes make it easy to store and transport samples. High-grade PP construction offers durability even after being frozen. Each tube comes with a leak-proof HDPE screw-on cap. Packaged in 10 bags of 100 tubes.

SterileConformite Europeenne
Specifications
  • SterileYes
  • Tube Capacity (mL)5
  • Tube MaterialPolypropylene (PP)
  • Tube ColorClear
  • Tube Bottom ShapeFlat
  • Tube Length (mm)60
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StyleScrew-on
  • Cap MaterialHigh-density polyethylene (HDPE)
  • GraduationsYes, every 0.5 mL
  • Packaging100 tubes/bag, 10 bags/CS
  • Special FeaturesMarking areas
  • DescriptionTransport Tubes, 5 mL, 16 x 60 mm, Sterile, Screw-cap, PP; 1000/CS
Reviews
Q&A