Cole-Parmer Touch power supply; 230V

Representative image only.

Cole-Parmer Touch power supply; 230V

Cole-Parmer | Item: 2840754

Electrophoresis runs have never been easier

$1,143.35CAD / Each

$1,143.35CAD / Each
Product Description

Key Features

  • Compact power supplies fit anywhere in a lab
  • Simply use for quick and easy electrophoresis runs
  • Ideal for protein or nucleic acid separations
  • Power requirement: 230 VAC
  • 2 year warranty

More About this Item

The Cole-Parmer® electrophoresis power supply is a compact electrophoresis power supply ideal for basic, constant voltage applications.

The touchscreen power supply (28407-53 and -54) features a dual orientation auto-rotating display, for increased versatility when lab space is limited. During an electrophoresis run, this power supply will attempt to maintain a constant voltage or amperage setting, depending on which parameter is required. If the non-constant parameter is met due to the resistance of the load, the power supply will automatically “cross-over” so the non-constant parameter is now constant. This unit features no load detection as well as a max power limit features to enhance the safety of the power supply while in use. Users can select from constant voltage or constant amperage settings. There are four pairs of output terminals, wired in parallel. The output voltage range of these power supplies is 10 to 300 VDC in 5 V increments with an output current range of 5 to 400 mA, in 5 mA increments.

Two year warrantyConformite Europeenne
Specifications
  • Output Voltage10 - 300V
  • Output Current5 - 400 mA
  • DisplayLCD Touchscreen
  • ControlsLCD Touchscreen
  • Width (in)8.5
  • Depth (in)6.3
  • Height (in)4
  • Power (watts)80
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionTouch Screen Electrophoresis Power Supply; 230V
  • Warranty2 Years
Reviews
Q&A