Cole-Parmer Testing Sieve, SS Frame/SS Wire, 12" OD, Half Height, No. 10

Representative image only.

Cole-Parmer Testing Sieve, SS Frame/SS Wire, 12" OD, Half Height, No. 10

Cole-Parmer | Item: 5999501

Get more accurate results

$345.14CAD / Each

for an additional
$269.63CAD / Each
for an additional
$401.50CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$345.14CAD / Each

Buy It Together

Current Item

Cole-Parmer Testing Sieve, SS Frame/SS Wire, 12" OD, Half Height, No. 10
Cole-Parmer Testing Sieve, SS Frame/SS Wire, 12" OD, Half Height, No. 10
5999501

$345.14CAD / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

$269.63CAD / Each
+ + =
Total Price 784.80 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Sievers are serialized
  • Come with a test sieve certificate of compliance
  • 1 year warranty

More About this Item

These stainless steel (SS) testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • MaterialStainless Steel
  • U.S. Standard Screen Size (No.)10
  • Tyler Standard Screen Size (mesh)9
  • Sieve Opening (mm)2
  • Outside Diameter (in)12
  • Height (InchShort)1.625
  • DescriptionTesting Sieve, SS Frame/SS Wire, 12" OD, Half height, No. 10
  • Warranty1 Year
Reviews
Q&A