Cole-Parmer Testing Sieve, Brass Frame/SS Wire, 8" OD, Full Height, No. 14

Representative image only.

Cole-Parmer Testing Sieve, Brass Frame/SS Wire, 8" OD, Full Height, No. 14

Cole-Parmer | Item: 5994003

$157.65CAD / Each

for an additional
$269.63CAD / Each
for an additional
$401.50CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$157.65CAD / Each

Buy It Together

Current Item

Cole-Parmer Testing Sieve, Brass Frame/SS Wire, 8" OD, Full Height, No. 14
Cole-Parmer Testing Sieve, Brass Frame/SS Wire, 8" OD, Full Height, No. 14
5994003

$157.65CAD / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

$269.63CAD / Each
+ =
Total Price 521.58 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Economical brass frame combined with the durability of stainless steel mesh
  • 1 year warranty

More About this Item

These brass and stainless steel (SS) testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • MaterialBrass frame, stainless steel wire
  • U.S. Standard Screen Size (No.)14
  • Tyler Standard Screen Size (mesh)12
  • Sieve Opening (mm)1.41
  • Outside Diameter (in)8
  • Height (InchShort)2
  • DescriptionTesting Sieve, Brass Frame/SS Wire, 8" OD, full height, No. 14
  • Warranty1 Year
Reviews
Q&A