Cole-Parmer Ten-Bin Organizer, White, 24" L x 10.75" D x 16" H; 1/Pk

Representative image only.

Cole-Parmer Ten-Bin Organizer, White, 24" L x 10.75" D x 16" H; 1/Pk

Cole-Parmer | Item: 6352980

$514.21CAD / Each

$514.21CAD / Each

Buy It Together

Current Item

Cole-Parmer Ten-Bin Organizer, White, 24" L x 10.75" D x 16" H; 1/Pk
Cole-Parmer Ten-Bin Organizer, White, 24" L x 10.75" D x 16" H; 1/Pk
6352980

$514.21CAD / Each
+
TrippNT MRI Lab Storage Shelf with 10 Bins, White
6672007

$394.87CAD / Each
=
Total Price 909.08 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Organize loose items for easy reach and quick visual inventory
  • Sturdy, lightweight, and chemical-resistant PVC is easy to clean
  • Place individually or end-to-end along the bench
  • 1 year warranty

More About this Item

4-Bin Supply Bins measure 5.7''W; top shelf is 8''D. Overall dimensions are 24''W x 12''H x 10.5''D. White.
5-Bin Supply Two large bottom bins measure 5.5''W; three middle bins are 3.7''W; top shelf is 6''D. Overall dimensions are 12''W x 16''H x 10.5''D. White.
10-Bin SupplyFour large bottom bins measure 5.7''W; six middle bins are 3.8''W; top shelf is 6''D. Overall dimensions are 24''W x 16''H x 10.75''D. White.
13-Bin Supply Three large bottom bins measure 3.7''W; four middle bins are 2.7''W; six bins on top are 1.7''W. Overall dimensions are 12''W x 12''H x 7.5''D. White.

1 Year Warranty
Specifications
  • Number Of Compartments10
  • ColorWhite
  • Exterior Width (in)24
  • Exterior Height (in)16
  • Exterior Depth (in)10 3/4
  • Exterior Width (cm)60.96
  • Exterior Height (cm)40.64
  • Exterior Depth (cm)27.305
  • DescriptionTen-Bin Organizer, White, 24" L x 10.75" D x 16" H; 1/Pk
  • Warranty1 year
Reviews
Q&A