Cole-Parmer TELOS® WCX SPE Column, 200mg / 6mL, 30 / pk

Representative image only.

Cole-Parmer TELOS® WCX SPE Column, 200mg / 6mL, 30 / pk

Cole-Parmer | Item: 0647437

Mixed-mode weak cation exchange columns for strong basic analyte extraction

$277.73CAD / Pkg of 30

$277.73CAD / Pkg of 30
Product Description

Key Features

  • High surface area and capacity ensure highly reliable retention characteristics
  • No secondary interactions from silanol groups for accurate results
  • Higher sample loading due to high surface area
  • Applications: Mixed-mode weak cation exchange

More About this Item

Recover clean extracts and shorten the time spent on method development using TELOS neo WCX SPE columns. Columns contain a mixed-mode weak cation exchange sorbent containing nonpolar and weak acid functional groups. This dual retention mechanism provides an ideal environment for successful retention and elution of all basic compounds, including strong bases and quaternary amines.

High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps. Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.

Specifications
  • PhasePolymer
  • Bed Mass (mg)200
  • Column Particle Size (µm)60
  • Bottom TypePolymer based
  • Total Volume Capacity (mL)6
  • ApplicationsMixed-mode weak cation exchange
  • DescriptionWCX SPE Column, 200 mg sorbent, 6 mL; 30/pk
Reviews
Q&A