Cole-Parmer TELOS® WAX SPE Column, 100mg / 3mL, 50 / pk

Representative image only.

Cole-Parmer TELOS® WAX SPE Column, 100mg / 3mL, 50 / pk

Cole-Parmer | Item: 0647456

Mixed-mode weak anion exchange columns for strong acid analyte extraction

$339.25CAD / Pkg of 50

$339.25CAD / Pkg of 50
Product Description

Key Features

  • High surface area and capacity ensure highly reliable retention characteristics
  • No secondary interactions from silanol groups for accurate results
  • Higher sample loading due to high surface area
  • Applications: Mixed-mode weak anion exchange

More About this Item

Recover clean extracts and shorten the time spent on method development using TELOS neo WAX SPE columns. Columns come with a mixed-mode weak anion exchange sorbent containing non-polar and weak base functional groups. This dual retention mechanism provides the ideal environment for successful retention and elution of all acidic compounds, including strong acids.

High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps. Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.

Specifications
  • PhasePolymer
  • Bed Mass (mg)100
  • Column Particle Size (µm)60
  • Bottom TypePolymer based
  • Total Volume Capacity (mL)3
  • ApplicationsMixed-mode weak anion exchange
  • DescriptionWAX SPE Column, 100 mg sorbent, 3 mL; 50/pk
Reviews
Q&A