Cole-Parmer TELOS® Spherical C18 Flash Column, 40-60µm, 12g, 20 / pk

Representative image only.

Cole-Parmer TELOS® Spherical C18 Flash Column, 40-60µm, 12g, 20 / pk

Cole-Parmer | Item: 0647510

Use with systems from ISCO® and Buchi®

$777.95CAD / Pkg of 20

$777.95CAD / Pkg of 20
Product Description

Includes

Polyethylene frits.

Key Features

  • Optimized column geometry provides maximum recovery
  • Bonded octadecyl stationary phase offers reverse phase flash capabilities
  • Has a pore size of 60Å and a carbon loading of ≈18%

More About this Item

Make connections to flash chromatography instruments quick and easy with Luer connectors. Columns are made of polypropylene and have pressure ratings to support common flash chromatography back pressures.

Specifications
  • Bed Mass (g)12
  • Carbon Loading≈18%
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene column, polyethylene frit
  • Max Pressure (PSI)180
  • SorbentC18
Reviews
Q&A