Cole-Parmer TELOS® Silica SPE Format Flash Column, 2g / 15mL, 20 / pk

Representative image only.

Cole-Parmer TELOS® Silica SPE Format Flash Column, 2g / 15mL, 20 / pk

Cole-Parmer | Item: 0647463

Ideal for first stage clean-up columns post synthesis using a vacuum manifold

$95.03CAD / Pkg of 20

$95.03CAD / Pkg of 20
Product Description

Includes

Polyethylene frits.

Key Features

  • Excellent for purification of a wide range of synthetic and natural compounds

More About this Item

Easily connect to flash chromatography system using the Luer-slip connection. Use columns on a rack or stand using gravity flow or with vacuum processing stations. All columns are made from polypropylene and come with polyethylene frits.

Specifications
  • Media Volume (mL)15
  • Bed Mass (g)2
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene column, polyethylene frit
  • Max Pressure (PSI)180
  • SorbentSilica
Reviews
Q&A