Cole-Parmer TELOS® Silica SPE Column, 500mg / 6mL, 30 / pk

Representative image only.

Cole-Parmer TELOS® Silica SPE Column, 500mg / 6mL, 30 / pk

Cole-Parmer | Item: 0647614

Extract polar analytes from nonpolar organic solvents

$98.57CAD / Pkg of 30

$98.57CAD / Pkg of 30
Product Description

Includes

20 µm top and bottom polyethylene frits.

Key Features

  • Compatible with manual and automated sample protocols

More About this Item

Use TELOS polar (normal phase) silica SPE columns to retain the analytes of interest or to remove polar interferences from the sample. Silica sorbent has a pore diameter of 70Å. All columns are made of polypropylene and feature Luer-slip outlet.

Specifications
  • Bed Mass (mg)500
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene body and polyethylene frits
  • Total Volume Capacity (mL)6
  • SorbentSilica
Reviews
Q&A