Cole-Parmer TELOS® SCX SPE Column, 5g / 25mL, 20 / pk

Representative image only.

Cole-Parmer TELOS® SCX SPE Column, 5g / 25mL, 20 / pk

Cole-Parmer | Item: 0647741

Extract basic analytes with a positive charge from aqueous samples

$957.70CAD / Pkg of 20

$957.70CAD / Pkg of 20
Product Description

Includes

20 µm top and bottom polyethylene frits

Key Features

  • Features Propylsulfonic acid sorbent
  • Applications: Strong cation exchange

More About this Item

TELOS SCX-2 (propylsulfonic acid) allows elution with an aqueous solvent, providing a cleaner final extract than SCX—ideal for isolating and purifying basic compounds following organic synthesis. SCX-2 columns have average pore diameter of 70 Å with 0.3 meq/g exchange capacity. All columns are made of polypropylene and come with Luer-slip outlet. Ionizable basic analytes with pK range 8 to 12.

Specifications
  • Bed Mass (g)5
  • Column Particle Size (µm)50
  • Total Volume Capacity (mL)25
  • ApplicationsStrong cation exchange
  • SorbentPropylsulfonic acid
Reviews
Q&A