Cole-Parmer TELOS® SCX SPE Column, 200mg / 3mL, 50 / pk

Representative image only.

Cole-Parmer TELOS® SCX SPE Column, 200mg / 3mL, 50 / pk

Cole-Parmer | Item: 0647755

Extract basic analytes with a positive charge from aqueous samples

$325.25CAD / Pkg of 50

$325.25CAD / Pkg of 50
Product Description

Includes

20 µm top and bottom polyethylene frits

Key Features

  • Features Benzenesulfonic acid sorbent
  • Applications: Strong cation exchange

More About this Item

TELOS SCX (benzenesulfonic acid) columns have average pore diameter of 70 Å with 0.6 meq/g exchange capacity. All columns are made of polypropylene and come with Luer-slip outlet. Ionizable basic analytes with pK range 8 to 12.

Specifications
  • Bed Mass (mg)200
  • Column Particle Size (µm)50
  • Total Volume Capacity (mL)3
  • ApplicationsStrong cation exchange
  • SorbentBenzenesulfonic acid
Reviews
Q&A