Cole-Parmer TELOS® SAX SPE Column, 1g / 6mL, 30 / pk

Representative image only.

Cole-Parmer TELOS® SAX SPE Column, 1g / 6mL, 30 / pk

Cole-Parmer | Item: 0647761

Extract acidic analytes with a negative charge from aqueous samples

$397.82CAD / Pkg of 30

$397.82CAD / Pkg of 30
Product Description

Includes

20 µm top and bottom polyethylene frits

Key Features

  • Features Quaternary amine sorbent
  • Applications: Strong anion exchange

More About this Item

TELOS SAX (quaternary amine) columns have average pore diameter of 70 Å with 0.4 meq/g exchange capacity. All columns are made of polypropylene and come with Luer-slip outlet. Ionizable acidic analytes with pK range 2 to 6.

Specifications
  • Bed Mass (mg)1000
  • Column Particle Size (µm)50
  • Total Volume Capacity (mL)6
  • ApplicationsStrong anion exchange
  • SorbentQuaternary amine
Reviews
Q&A