Cole-Parmer TELOS® PS-DVB SPE Column, 500mg / 6mL, 30 / pk

Representative image only.

Cole-Parmer TELOS® PS-DVB SPE Column, 500mg / 6mL, 30 / pk

Cole-Parmer | Item: 0647806

Ideal for polar water-soluble analyte extraction from aqueous samples

$375.35CAD / Pkg of 30

$375.35CAD / Pkg of 30
Product Description

Includes

20 µm polyethylene top and bottom frits

Key Features

  • Manufactured with PS-DVB (polystyrene divinylbenzene resin) and PS-DVB ENV (hydroxylated polystyrene divinylbenzene resin) solvents

More About this Item

PS-DVB (polystyrene divinylbenzene resin) and PS-DVB ENV (hydroxylated polystyrene divinylbenzene resin) are ideal for polar water-soluble analyte extraction from aqueous samples. PS-DVB ENV has a very high surface area, offering excellent retention of very polar analytes including phenols and phenoxyacid herbicides from environmental samples and drug metabolites from biological fluids. Columns are made of polypropylene and feature Luer-slip outlet.

Specifications
  • Bed Mass (mg)500
  • Total Volume Capacity (mL)6
  • SorbentPS-DVB
Reviews
Q&A