Cole-Parmer TELOS® PRP SPE Column, 30mg / 1mL, 100 / pk

Representative image only.

Cole-Parmer TELOS® PRP SPE Column, 30mg / 1mL, 100 / pk

Cole-Parmer | Item: 0647444

Nonpolar SPE columns for acidic, neutral, and basic analyte extraction

$352.51CAD / Pkg of 100

$352.51CAD / Pkg of 100
Product Description

Key Features

  • High surface area and capacity ensure highly reliable retention characteristics
  • No secondary interactions from silanol groups for accurate results
  • Higher sample loading due to high surface area
  • Applications: Nonpolar

More About this Item

Recover clean extracts and shorten the time spent on method development using TELOS neo PCR (polar-modified reversed phase) SPE columns. Reversed phase (nonpolar) SPE remains a popular due to its applicability to a wide range of compounds.

High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps. Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.

Specifications
  • PhasePolymer
  • Bed Mass (mg)30
  • Column Particle Size (µm)60
  • Bottom TypePolymer based
  • Total Volume Capacity (mL)1
  • ApplicationsNonpolar
  • DescriptionPRP SPE Column, 30 mg sorbent, 1 mL; 100/pk
Reviews
Q&A