Cole-Parmer TELOS® PCX SPE Column, 30mg / 1mL, 100 / pk

Representative image only.

Cole-Parmer TELOS® PCX SPE Column, 30mg / 1mL, 100 / pk

Cole-Parmer | Item: 0647422

Mixed-mode strong cation exchange columns for basic analyte extraction

$400.76CAD / Pkg of 100

$400.76CAD / Pkg of 100
Product Description

Key Features

  • High surface area and capacity ensure highly reliable retention characteristics
  • No secondary interactions from silanol groups for accurate results
  • Higher sample loading due to high surface area
  • Applications: Mixed-mode strong cation exchange

More About this Item

Recover clean extracts and shorten the time spent on method development using TELOS neo PCX SPE columns. Mixed-mode sorbents exhibit a dual retention mechanism to significantly reduce the matrix components in the final extract.

High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps. Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.

Specifications
  • PhasePolymer
  • Bed Mass (mg)30
  • Column Particle Size (µm)60
  • Bottom TypePolymer based
  • Total Volume Capacity (mL)1
  • ApplicationsMixed-mode strong cation exchange
  • DescriptionPCX SPE Column, 30 mg sorbent, 1 mL; 100/pk
Reviews
Q&A