Cole-Parmer TELOS® PAX SPE Column, 30mg / 3mL, 50 / pk

Representative image only.

Cole-Parmer TELOS® PAX SPE Column, 30mg / 3mL, 50 / pk

Cole-Parmer | Item: 0647438

Mixed-mode strong anion exchange columns for acidic analyte extraction

$214.01CAD / Pkg of 50

$214.01CAD / Pkg of 50
Product Description

Key Features

  • High surface area and capacity ensure highly reliable retention characteristics
  • No secondary interactions from silanol groups for accurate results
  • Higher sample loading due to high surface area
  • Applications: Mixed-mode strong anion exchange

More About this Item

Recover clean extracts and shorten the time spent on method development using TELOS neo polymeric SPE columns. High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps. Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution. Columns provide high and reproducible recoveries for a wide range of analytes, including acidic, neutral, basic, and multi-charged analytes.

Specifications
  • PhasePolymer
  • Bed Mass (mg)30
  • Column Particle Size (µm)60
  • Bottom TypePolymer based
  • Total Volume Capacity (mL)3
  • ApplicationsMixed-mode strong anion exchange
  • DescriptionPAX SPE Column, 30 mg sorbent, 3 mL; 50/pk
Reviews
Q&A