Cole-Parmer TELOS® Neutral Matrix 545 SLE Column, pH 9, 10 g / 150 mL, 8 / pk

Representative image only.

Cole-Parmer TELOS® Neutral Matrix 545 SLE Column, pH 9, 10 g / 150 mL, 8 / pk

Cole-Parmer | Item: 0648229

Perfectly suited for automation procedures

$154.34CAD / Pkg of 8

$154.34CAD / Pkg of 8
Product Description

Key Features

  • Efficient extraction
  • High analyte recovery with no emulsion formation
  • 10 g neutral matrix (NM) 545

More About this Item

Use supported liquid extraction columns when you need to extract samples quickly and effectively. Columns are packed with a diatomaceous earth, a neutral matrix, to provide support to absorb the aqueous sample. Once the aqueous sample is fully absorbed, a water immiscible organic solvent is used to elute the analytes. High analyte recoveries are obtained without any offline steps such as protein precipitation, and sample extracts are free of proteins and phospholipids. A hydrophilic top frit allows the sample to pass through while minimizing any blockage.

NM 545 is a filtering agent mainly used in chemical/organic reactions.

Specifications
  • Bed Mass (g)10
  • Total Volume Capacity (mL)150
  • ApplicationsNeutral matrix (NM) 545
  • DescriptionSLE Supported Liquid Extraction Column, Neutral Matrix 545, 10 g, 150 mL; 8/PK
Documents & Certificates
Reviews
Q&A