Cole-Parmer TELOS® Irregular Silica Flash Column, 40-60µm, 20g, Snap Tip; 20/pk

Representative image only.

Cole-Parmer TELOS® Irregular Silica Flash Column, 40-60µm, 20g, Snap Tip; 20/pk

Cole-Parmer | Item: 0647471

Use with systems from ISCO® and Buchi®

$313.83CAD / Pkg of 20

$313.83CAD / Pkg of 20
Product Description

Includes

Polyethylene frits.

Key Features

  • Optimized column geometry provides maximum recovery
  • Excellent for purification of a wide range of synthetic and natural compounds

More About this Item

Make connections to flash chromatography instruments quick and easy with Luer connectors. Columns are made of polypropylene and have pressure ratings to support common flash chromatography back pressures.

Specifications
  • Bed Mass (g)20
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene column, polyethylene frit
  • Max Pressure (PSI)180
  • SorbentSilica
Reviews
Q&A