Cole-Parmer TELOS® Graphitized Carbon SPE Column, 1g / 6mL, 30 / pk

Representative image only.

Cole-Parmer TELOS® Graphitized Carbon SPE Column, 1g / 6mL, 30 / pk

Cole-Parmer | Item: 0647820

Ideal for polar water-soluble analyte extraction from aqueous sample

$1,321.63CAD / Pkg of 30

$1,321.63CAD / Pkg of 30
Product Description

Includes

20 µm polyethylene top and bottom frits

Key Features

  • Manufactured with graphitized carbon sorbent

More About this Item

Graphitized carbon sorbent is a great for polar water-soluble analyte extraction from aqueous samples. It has an extremely high affinity for a very wide range of analytes using a nonpolar retention mechanism. Columns are made of polypropylene and feature Luer-slip outlet.

Specifications
  • Bed Mass (mg)1000
  • Total Volume Capacity (mL)6
  • SorbentGraphitized carbon
Reviews
Q&A