Cole-Parmer TELOS® Florisil SPE Column, 350mg / 1mL, 50 / pk

Representative image only.

Cole-Parmer TELOS® Florisil SPE Column, 350mg / 1mL, 50 / pk

Cole-Parmer | Item: 0647635

Extract polar analytes from nonaqueous matrices

$253.42CAD / Pkg of 50

$253.42CAD / Pkg of 50
Product Description

Includes

20 µm top and bottom polyethylene frits

Key Features

  • Constructed of durable polypropylene

More About this Item

Use the TELOS polar (normal phase) SPE cartridges to retain analytes of interest or to remove polar interferences from the sample. Columns with Florisil® PR grade (magnesium silicate) sorbent have larger particle size than NH2 and are commonly used for lipid separation and pesticide extraction. All columns are made of polypropylene and feature female Luer-slip inlet and male Luer-slip outlet.

Specifications
  • Bed Mass (mg)350
  • Column Particle Size (µm)125
  • Total Volume Capacity (mL)1 mL
  • SorbentFlorisil® PR grade
Reviews
Q&A