Cole-Parmer TELOS® Florisil Glass SPE Column, 1g / 6mL, 30 / pk

Representative image only.

Cole-Parmer TELOS® Florisil Glass SPE Column, 1g / 6mL, 30 / pk

Cole-Parmer | Item: 0647629

Extract polar analytes from nonpolar organic solvents

$315.67CAD / Pkg of 30

$315.67CAD / Pkg of 30
Product Description

Includes

20 µm top and bottom polyethylene frits.

Key Features

  • Commonly used for separation of lipids and pesticide residue extraction
  • Compatible with manual and automated sample processing protocols

More About this Item

Use the TELOS polar (normal phase) SPE columns to retain the analytes of interest or to remove polar interferences from the sample. Columns with Florisil® PR grade (magnesium silicate) sorbent have larger particle size than silica and NH2. Florisil has a pore diameter of 70Å. All columns are made of polypropylene (except 06476-29, made of glass) and feature Luer-slip outlet.

Specifications
  • Bed Mass (mg)1000
  • Column Particle Size (µm)125
  • Wetted MaterialsGlass body and polyethylene frits
  • Total Volume Capacity (mL)6
  • SorbentFlorisil® PR Grade
Reviews
Q&A