Cole-Parmer TELOS® Filtration Column, 2 x 20µm Polyethylene frit, 25mL, 100 / pk

Representative image only.

Cole-Parmer TELOS® Filtration Column, 2 x 20µm Polyethylene frit, 25mL, 100 / pk

Cole-Parmer | Item: 0647943

Comes with frits for simple filtration and sample processing

$350.30CAD / Pkg of 100

$350.30CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer TELOS® Filtration Column, 2 x 20µm Polyethylene frit, 25mL, 100 / pk
Cole-Parmer TELOS® Filtration Column, 2 x 20µm Polyethylene frit, 25mL, 100 / pk
0647943

$350.30CAD / Pkg of 100
+ =
Total Price 424.56 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

frits.

Key Features

  • Select columns with polyethylene (PE) or PTFE frits
  • PE frit models available with single- or double-frit configuration
  • Double 20 µm polyethylene frits, 25 mL

More About this Item

Total volumes for the columns range from 1 to 150 mL. Columns come with either polyethylene or PTFE frits in 5, 10, or 20 µm pore sizes. PE frits area available in single- or double-fritted configurations. Double frit columns have two frits one directly on top of the other to provide better filtration and cleaner sample. Use caps for room-temperature reactions and to easily transport columns.

Specifications
  • Column Particle Size (µm)20
  • Fritted DiskDouble, Polyethylene
  • Total Volume Capacity (mL)25
  • DescriptionTELOS Chromatography Filtration Column, Double 20 µm Polyethylene Frits, 25 mL; 100/pk
Reviews
Q&A