Cole-Parmer TELOS® Endcapped C8 SPE Column, 100mg / 1mL, 100 / pk

Representative image only.

Cole-Parmer TELOS® Endcapped C8 SPE Column, 100mg / 1mL, 100 / pk

Cole-Parmer | Item: 0647699

Extract hydrophobic or polar organic analytes from aqueous matrices

$358.77CAD / Pkg of 100

$358.77CAD / Pkg of 100
Product Description

Includes

20 µm top and bottom polyethylene frits.

Key Features

  • Features C8 sorbent
  • Applications: Extraction of hydrophobic and polar analytes

More About this Item

TELOS nonpolar (reversed phase) SPE columns are available in a wide range of sorbents for extraction of hydrophobic and polar analytes. Select columns with endcaps for applications requiring minimal secondary silanol interactions to enhance compound retention and elution. All columns are made of polypropylene and feature Luer-slip outlet. TELOS C8 has a pore size of 70 Å and average particle size of 50 µm.

Specifications
  • Bed Mass (mg)100
  • Carbon Loading9%
  • Column Particle Size (µm)50
  • End CapYes
  • Total Volume Capacity (mL)1
  • ApplicationsExtraction of hydrophobic and polar analytes
  • SorbentC8
Reviews
Q&A