Cole-Parmer TELOS® Endcapped C18 SPE Column, 100mg / 1mL, 100 / pk

Representative image only.

Cole-Parmer TELOS® Endcapped C18 SPE Column, 100mg / 1mL, 100 / pk

Cole-Parmer | Item: 0647681

Extract hydrophobic or polar organic analytes from aqueous matrices

$333.35CAD / Pkg of 100

$333.35CAD / Pkg of 100
Product Description

Includes

20 µm top and bottom polyethylene frits.

Key Features

  • Features C18 sorbent
  • Applications: Extraction of hydrophobic and polar analytes

More About this Item

TELOS nonpolar (reversed phase) SPE columns are available in a wide range of sorbents for extraction of hydrophobic and polar analytes. Select columns with endcaps for applications requiring minimal secondary silanol interactions to enhance compound retention and elution. All columns are made of polypropylene and feature Luer-slip outlet.

Column 06476-61 comes prefitted with ASPEC Dec cap/adapter. TELOS C18 has a pore size of 70 Å (except 06476-71 with 120 Å and 06476-97 with 60 Å) and average particle size of 50 µm (except 06476-91 with 130 to 150 µm).

Specifications
  • Bed Mass (mg)100
  • Carbon Loading18%
  • Column Particle Size (µm)50
  • End CapYes
  • Total Volume Capacity (mL)1
  • ApplicationsExtraction of hydrophobic and polar analytes
  • SorbentC18
Reviews
Q&A