Cole-Parmer TELOS® Empty Reservoir, 70mL, 50 / pk

Representative image only.

Cole-Parmer TELOS® Empty Reservoir, 70mL, 50 / pk

Cole-Parmer | Item: 0647921

Extend or increase the column volume

$88.55CAD / Pkg of 50

$88.55CAD / Pkg of 50

Buy It Together

Current Item

Cole-Parmer TELOS® Empty Reservoir, 70mL, 50 / pk
Cole-Parmer TELOS® Empty Reservoir, 70mL, 50 / pk
0647921

$88.55CAD / Pkg of 50
+ + =
Total Price 409.60 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use with 10 µm or 20 µm frits for simple filtration or sample preparation
  • Reservoir columns come with luer slip outlet
  • 70 mL, Luer slip outlet

More About this Item

Optimize performance of your Cole-Parmer® TELOS® columns with these empty reservoirs, increasing volume of your columns.

Specifications
  • Total Volume Capacity (mL)70
  • DescriptionTELOS® Empty Reservoir 70 mL, Luer Outlet
Reviews
Q&A