Cole-Parmer TELOS® Empty Reservoir, 150mL, 25 / pk

Representative image only.

Cole-Parmer TELOS® Empty Reservoir, 150mL, 25 / pk

Cole-Parmer | Item: 0647988

Extend or increase the column volume

$81.77CAD / Pkg of 25

$81.77CAD / Pkg of 25

Buy It Together

Current Item

Cole-Parmer TELOS® Empty Reservoir, 150mL, 25 / pk
Cole-Parmer TELOS® Empty Reservoir, 150mL, 25 / pk
0647988

$81.77CAD / Pkg of 25
+ + =
Total Price 290.55 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Use with 10 µm or 20 µm frits for simple filtration or sample preparation
  • Reservoir columns come with luer slip outlet
  • 150 mL, Luer slip outlet

More About this Item

Optimize performance of your Cole-Parmer® TELOS® columns with these empty reservoirs, increasing volume of your columns.

Specifications
  • Total Volume Capacity (mL)150
  • DescriptionTELOS® Empty Reservoir 150 mL, Luer Outlet
Reviews
Q&A