Cole-Parmer TELOS® Carboxylic Acid SPE Column, 2g / 15mL, 20 / pk

Representative image only.

Cole-Parmer TELOS® Carboxylic Acid SPE Column, 2g / 15mL, 20 / pk

Cole-Parmer | Item: 0647759

Analytes are eluted by eliminating the charge on the sorbent at low pH

$307.20CAD / Pkg of 20

$307.20CAD / Pkg of 20
Product Description

Includes

20 µm polyethylene top and bottom frits

Key Features

  • Extract strongly basic and polybasic analytes from aqueous sample matrices

More About this Item

CBA (Carboxylic Acid) is excellent for extracting strongly basic and polybasic analytes from aqueous sample matrices. The weak cation exchange sorbent with pKa 4.8, allows analytes to be eluted by eliminating the charge on the sorbent at low pH. The sorbent is supplied in the free acid form. Columns are made of polypropylene and feature Luer-slip outlet.

Specifications
  • Bed Mass (mg)2000
  • Total Volume Capacity (mL)15
  • SorbentCarboxylic acid (CBA)
Reviews
Q&A