Cole-Parmer TELOS® Aminopropyl SPE Column, 500mg / 6mL, 30 / pk

Representative image only.

Cole-Parmer TELOS® Aminopropyl SPE Column, 500mg / 6mL, 30 / pk

Cole-Parmer | Item: 0647624

Extract polar analytes from nonpolar organic solvents

$130.40CAD / Pkg of 30

$130.40CAD / Pkg of 30
Product Description

Includes

20 µm top and bottom polyethylene frits.

Key Features

  • Use with aqueous sample matrices for weak anion exchange
  • Compatible with manual and automated sample processing protocols

More About this Item

Use TELOS polar (normal phase) NH2 SPE columns to retain the analytes of interest or to remove polar interferences from the sample. NH2 sorbent offer different selectivity from that of unmodified silica. NH2 has a pore diameter of 70Å. All columns are made of polypropylene and feature Luer-slip outlet.

Specifications
  • Bed Mass (mg)500
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene body and polyethylene frits
  • Total Volume Capacity (mL)6
  • SorbentNH2
Reviews
Q&A