Cole-Parmer TB-800-1000i Precision Toploading Balance with Touchscreen, 1000g x 1mg, Internal Calibration

Representative image only.

Cole-Parmer TB-800-1000i Precision Toploading Balance with Touchscreen, 1000g x 1mg, Internal Calibration

Cole-Parmer | Item: 1010206

Advanced weighing features at an affordable price

$4,523.31CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,523.31CAD / Each

Buy It Together

Current Item

Cole-Parmer TB-800-1000i Precision Toploading Balance with Touchscreen, 1000g x 1mg, Internal Calibration
Cole-Parmer TB-800-1000i Precision Toploading Balance with Touchscreen, 1000g x 1mg, Internal Calibration
1010206

$4,523.31CAD / Each
+
Cole-Parmer RS-232 to USB Cable
1010083

$76.32CAD / Each
+
Cole-Parmer Impact Printer; 1/Each
1010085

$1,007.80CAD / Each
+ + + + + =
Total Price 12044.68 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Weighing pan, draft shield, AC adapter, and power cord.

Key Features

  • Five-year industry-leading warranty
  • IR proximity sensors offer touch-free balance control
  • Color capacitive touch-screen display provides clear visibility of weighing results
  • USB, RS-232, Ethernet, and Wi-Fi† interfaces offer secure data connections
  • Autotest GLP function quickly diagnoses weighing errors
  • Easily adjust filter settings to suit the working environment
  • Customize the menu screen to match your everyday needs
  • Statistics working mode quickly analyzes data from series of measurements
  • Display menu descriptions in multiple languages
  • Fast stabilization and response time
  • Protect from theft with an optional lock-down device
  • Versatile 1000 g, internal calibration feature 

More About this Item

The Cole-Parmer series of precision toploading balances feature a large weighing surface for placement of a wide variety of samples in various sizes. The balances are calibrated either internally or externally using a calibration mass. The 4-1/4” x 2-1/2” color capacitive touch-screen display features a status bar, weighing result window, editable information fields, and editable tool bar. The area beneath the weight indication display can be customized to meet your personal programming needs.

Two built-in infrared (IR) proximity sensors can be programmed with different functions for each working mode enabling touch-free balance control, while minimizing cross-contamination and wear and tear on the buttons.

Working modes include weighing, parts counting, check weighing, dosing, percent weighing, density of solids, density of liquids, animal weighing, statistics, peak hold, and formulations. Other features include adjustable filter level settings, quick-access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time.

The balances feature several databases for recording products, users, packaging, customers, formulations, formulation reports, ambient conditions, and weighing. Only users with appropriate access can add new records, export data, import data, delete records, and print saved data. Two USB, two RS-232 interfaces, Ethernet, and Wi-Fi† port offer external connection to a computer or printer for GLP/GMP-compliant output. The autotest GLP function provides an enhanced balance summary to aid in assessing operation and diagnosing reasons for occurrence of errors in weighing.

†Only models with internal calibration feature Wi-Fi interface.

Large Weighing Surface for Versatile Sample Placement

The large weighing surface accommodates a wide variety of samples and sample sizes, enhancing versatility and convenience. Users can weigh samples of different shapes and dimensions with ease.

Flexible Calibration Options for Precision

Internal and external calibration allows users to choose the best method to suit their requirements.

Intuitive Touch-Screen Display

The 4-1/4” x 2-1/2” color capacitive touch-screen display provides an intuitive interface for users. It includes a status bar, weighing result window, editable information fields, and an editable tool bar, enhancing user-friendliness and simplifying setup.

Customizable Programming for Specific Needs

The area beneath the weight indication display is customizable, allowing users to tailor the balances to meet their specific programming needs. This adaptability ensures that the equipment aligns with unique measurement requirements.

Touch-Free Balance Control with IR Sensors

Two built-in infrared (IR) proximity sensors enable touch-free balance control, reducing the risk of cross-contamination and enhancing operational hygiene and equipment longevity.

Versatile Working Modes

Choose from a wide range of working modes, including weighing, parts counting, check weighing, dosing, and more.

Adjustable Filter Level for Precision Weighing

Users can adjust the filter level settings to fine-tune weighing conditions, ensuring accurate and stable measurements even in challenging working environments.

Quick Access Keys for Efficiency

Quick access keys streamline the operation of the balances, reducing the learning curve and enhancing user efficiency. Users can rapidly access frequently used functions, simplifying the weighing process.

Comprehensive Data Management with Databases

Simplify record keeping and maintain access control. Record essential information in several databases, from products, users, packaging, and more.

Secure Access Control for Data Protection

Safeguard sensitive information with access controls that restrict specific actions, such as adding new records, exporting or importing data, and deleting records.

Extensive Connectivity Options for Data Transfer

Two USB ports, two RS-232 interfaces, Ethernet connectivity, and a Wi-Fi† port (available in models with internal calibration) facilitate seamless data transfer to computers or printers, ensuring GLP/GMP-compliant output and efficient data management.

Autotest GLP Function for Operational Assessment

Quickly and easily troubleshoot and diagnose reasons for weighing errors - ensuring that the balances continue to perform at their best.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)1000
  • Readability (mg)1
  • Readability (g)0.001
  • Repeatability (mg)1.5
  • Repeatability (g)0.0015
  • Linearity (mg)2
  • Linearity (g)0.002
  • Weighing Unitsg, mg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, ti, N, b, aht, tola, msg, u1, u2
  • Calibration TypeInternal
  • LanguagesEnglish, Arabic, Chinese, Czech, French, German, Italian, Korean, Polish, Russian, Spanish, Turkish
  • OutputUSB interface, RS-232, ethernet, WiFi
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Height (in)6 5/8
  • Width (in)8 1/8
  • Depth (in)13 1/8
  • Pan Length (in)5
  • Pan Width (in)5
  • DescriptionPrecision Toploading Balance with Touchscreen, 1000 g x 1 mg, Internal Calibration
  • Warranty5 Years
Reviews
Q&A