Cole-Parmer Tapping Sieve Shaker, 8"/12"; 115V

Representative image only.

Cole-Parmer Tapping Sieve Shaker, 8"/12"; 115V

Cole-Parmer | Item: 5999861

Quickly produces sharp, repeatable separations

Call For Price

Call For Price
Product Description

Includes

Adapter to accept 8” (203mm) or 7.87” (200mm) sieves.

Key Features

  • Vertical two-way tapping at 48 taps/minute
  • Innovative EZ-Clamp system secures sieve stacks
  • Internal counterbalance system
  • Precision digital controller
  • Accommodates up to 20 sieves
  • Recommended particle size range is 2in–No. 635 (50mm–20µm)
  • Accepts up to 10 full-height or 20 half-height 8” sieves w/adapter
  • Accepts up to 6 full-height, 13 half-height or 10 intermediate-height 12” sieves
  • 1 year warranty

More About this Item

These tapping sieve shakers allow you to produce sharp, repeatable separations quickly over a broad range of particle sizes and material types. These high-capacity shakers can hold as many as 20 sieves. The sieving action results from circular rotation of the sieve stack along with vertical two-way tapping at 48 taps/minute,

Tapping sieve shakers have rugged painted steel housing and are powered by a 1/3hp heavy-duty motor. Both models feature the EZ-Clamp system to secure sieve stacks, internal counterbalance system, adjustable footpads for leveling, and an exclusive digital controller.

Simple to program, the digital controller is easy-to-read with a large, bright 0.5” (12.6mm) LED display. It provides precise test times for exact repeatability up to 99 minutes, at ±1 second. A pause function allows the cycle to be suspended and resumed with no loss of test time and automatically resets to programmed test time for exact repeatability. A 5-second audible alarm sounds at the completion of the interval.

The easy-to-operate EZ-Clamp system features an integral sieve cover that slides freely up and down the clamp rods with the push of a button. An internal counterbalance system promotes stability during operation without the need for permanent mounting.

1 Year Warranty
Specifications
  • Sieves Size Accepted (OD)8" & 12" (200 & 300 mm)
  • Timer Range (min)Up to 99 minutes, 59 seconds
  • Width (InchShort)22 1/2
  • Depth (in)13
  • Height (in)41
  • Width (cm)57.2
  • Depth (cm)33
  • Height (cm)104.1
  • Power (VAC)115
  • Power (Hz)60
  • Shipping Weight (kg)73.48
  • Shipping Weight (lbs)162
  • DescriptionTapping Sieve Shaker, 8"/12"; 115V
  • Warranty1 year
Reviews
Q&A