Cole-Parmer Straight-Sided Round Jar, Clear Glass, 500mL (17 oz); 12/CS

Representative image only.

Cole-Parmer Straight-Sided Round Jar, Clear Glass, 500mL (17 oz); 12/CS

Cole-Parmer | Item: 3480060

Ideal for general lab use

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer Straight-Sided Round Jar, Clear Glass, 500mL (17 oz); 12/CS
Cole-Parmer Straight-Sided Round Jar, Clear Glass, 500mL (17 oz); 12/CS
3480060

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps.

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

These straight-sided round bottles allow easy access and transfer of contents.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • Capacity (Gal)0.13
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size89-400
  • Cap ColorWhite
  • Bottle ColorClear
  • Label TypeNon-Barcode
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)78
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)3 51/64
  • Overall Height (cm)9.7
  • DescriptionStraight-Sided Round Jar, Clear Glass, 500mL; 12/CS
  • Warranty1 year
Reviews
Q&A